Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length
Mfr # EZ-TSHF-535
Zoro # G4106816
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # EZ-TSHF-535
- Zoro # G4106816
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 35 ft. |
Overall Length | 24" |
Overall Width | 9-3/8" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Diesel, Kerosene, Fuel Oil and Heating Oil |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Ground Support, and Bulk Liquid Handling Transport Services Mounted on Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks |
Item | Spring Rewind Dual-Base Hose Reel |
Description
Spring Rewind Dual-Base Fuel-Hose Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-N3)
- NSK NSK 6005N, 6000 Series Single Row Deep Groove Ball Bearing (6005N)
- POWERDRIVE V-Belt Pulley, 7/8"-3-1/2" Bushed, 8.4"OD (43V335SH)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG19-M350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- Coxreels Hose & Cable Reels