Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi
Mfr # EZ-TMPL-375
Zoro # G1172066
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TMPL-375
- Zoro # G1172066
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 4L560 (4L560)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- TIMKEN TIM-3781, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3781 (3781)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 5,000 psi (EZ-THP-375)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- Coxreels Spring Return Hose Reels