Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi
Mfr # EZ-TMP-375
Zoro # G1172039
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TMP-375
- Zoro # G1172039
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2 (5RKX7)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 12.75 in OD (1243B)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- Coxreels Hose & Cable Reels