Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi
Mfr # SHL-N-360
Zoro # G1173378
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-360
- Zoro # G1173378
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 60 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 60 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA32NFC, Return Line, 10 micron (ZX-ERA32NFC)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- COXREELS Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI (SHW-N-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- Coxreels Spring Return Hose Reels