Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length,
Mfr # EZ-P-LP-350-HV
Zoro # G9369742
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Overall Length 17 1/4 in
- Overall Width 6 1/8 in
- Reel Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-P-LP-350-HV
- Zoro # G9369742
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 1/4 in |
Overall Width | 6 1/8 in |
Reel Width | 6 3/4 in |
Overall Height | 18 1/4 in |
Hose Outside Dia. | 5/8 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 5 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 17 1/8 in |
Mount Base Width | 6 in |
Hose Fitting A Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Mounting Hole Center to Center Width | 4 in |
Overall Dimensions | 17 1/4 in L x 6 1/8 in W x 18 1/4 in H |
Fitting Size | 3/8 in x 3/8 in |
Mount Base Height | 6 in |
Hose Fitting B Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-608ZZ, SelfAligning Ball Bearings Double Row, 608ZZ (608ZZ)
- TIMKEN TRB Single Cone <4 OD, 15385-2 (15385-2)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- Coxreels Spring Return Hose Reels