Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi
Mfr # SL19L-H350
Zoro # G1173761
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL19L-H350
- Zoro # G1173761
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 20 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 20 3/4 in, Overall Length 19 1/2 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 72# of Teeth (25B72)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450-RH-BXB)
- COXREELS Hose Reel, T-SS, 1/2 Inch ID, 3/4 Inch OD, 50 ft Hose L (TSHL-N-450-SS)
- RMX INDUSTRIES Dino-Hide Hose Reel Hd Retractable 1/2 X 50 (BLBWLERHD1250R)
- Coxreels Spring Return Hose Reels