Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi
Mfr # HP-N-335
Zoro # G1172206
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP-N-335
- Zoro # G1172206
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- Coxreels Spring Return Hose Reels