Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi
Mfr # EZ-THPL-350
Zoro # G1172011
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-THPL-350
- Zoro # G1172011
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 25 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A312SD-120-A)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-5BP)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- Coxreels Spring Return Hose Reels