Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # SL17-L430
Zoro # G1173597
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL17-L430
- Zoro # G1173597
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Width | 5 3/4 in |
Overall Height | 18 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZED9)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DPSR04.00)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- MARATHON MOTORS DDB Motor, 3/4 HP, 1725 rpm, 1-Ph, Dripproof (056C17D5346)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- Coxreels Spring Return Hose Reels