Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # SHL-N-350
Zoro # G1173369
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-350
- Zoro # G1173369
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-6S)
- FESTO Sub-Base PBL-1/4-D-MINI-R-NPT (PBL-1/4-D-MINI-R-NPT)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- Coxreels Spring Return Hose Reels