Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-NPL-350
Zoro # G1172985
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-NPL-350
- Zoro # G1172985
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Reel Inlet | 3/8 in (F)NPT |
Bearings | Permanently Lubricated |
Hose Material | No |
Drive Type - Hose Reels | Spring Return |
Max. Temp. | 150 Degrees F |
Enclosed Reel | No |
Item | Spring Return Hose Reel |
Includes | Safety Series Nitrogen Hose Reel - Spring Driven Hose - Low Pressure Spring Driven Hose Reel - Nitrogen Hose Reel -Retractable Reel |
Seal Type | Nitrile |
Swivel Material | Brass |
Hose Outlet | 3/8 in (M)NPT |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635-BXN)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- Coxreels Hose & Cable Reels