Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-LP-350-RH-BXB
Zoro # G3918247
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-350-RH-BXB
- Zoro # G3918247
- UPC # 674255741126
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 18 1/4 in |
Reel Width | 6 3/4 in |
Hose Outside Dia. | 5/8 in |
Mounting Hole Center to Center Height | 5 in |
Swivel Inlet Size | 3/8 in |
Mount Base Width | 6 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 17 1/4 in L x 6 1/8 in W x 18 1/4 in H |
Fitting Size | 3/8 in x 3/8 in |
Reel Diameter | 17 1/8 in |
Hose Fitting A Size | 3/8 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting B Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material EPDM, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- NSK NSK-6001DU, 6000 Series Single Row Deep Groove Ball Bearing, 6001DU (6001DU)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450-RH-BXB)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NPL-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- Coxreels Spring Return Hose Reels