Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-SH-350
Zoro # G4522767
original price:
$541.99
11% off
new price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SH-350
- Zoro # G4522767
- UPC # 674255723061
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 8 3/4 in |
Overall Height | 21 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 8 1/4 in |
Hose Fitting A Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 19 5/8 in L x 8 3/4 in W x 21 in H |
Swivel Inlet Size | 3/8 in |
Mount Base Width | 6 in |
Hose Fitting B Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Reel Diameter | 19 1/2 in |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Height | 5 in |
Mount Base Height | 6 in |
Swivel Outlet Size | 3/8 in |
Mounting Hole Center to Center Width | 4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635-BXN)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 2,000 psi (SMPL-675)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- Coxreels Spring Return Hose Reels