Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # SL19L-M350
Zoro # G1173789
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL19L-M350
- Zoro # G1173789
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 20 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 20 3/4 in, Overall Length 19 1/2 in, Overall Width 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- TOMPKINS Hydraulic Fitting-Steel32MOR-32FP (6405-32-32)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LPL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- Coxreels Hose & Cable Reels