Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # MPL-N-350
Zoro # G1172276
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # MPL-N-350
- Zoro # G1172276
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore (1ZGC6)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LPL-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,000 psi (82075 OMP)
- Coxreels Spring Return Hose Reels