Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # MPL-N-340
Zoro # G1172267
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPL-N-340
- Zoro # G1172267
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- Coxreels Hose & Cable Reels