Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # MP-N-350
Zoro # G1172346
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MP-N-350
- Zoro # G1172346
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Hose Outside Dia. | 11/16 in |
Mounting Hole Center to Center Height | 5 in |
Mount Base Width | 6 in |
Mounting Hole Center to Center Width | 4 in |
Mount Base Height | 6 in |
Description
Spring Return Hose Reel, Air/Water Services, Automotive, Fleet and Aircraft Maintenance, Chemical Fluid Transfer, General Industrial, Lubrication, Maintenance, Repair and Operations, Manufacturing Plants and Facilities, Pneumatic Tools, Service/Mechanic /Utility Vehicles, Washdown, 3,000 psi, Hose Capacity 50 ft. (3/8 In. I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- TOLCO Model 942 Pump-Up Sprayer, 2 qt (150300)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- DAYTON Coupling, Rigid Steel (3ZN36)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- Coxreels Hose & Cable Reels