Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # EZ-E-MP-350
Zoro # G1171016
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-E-MP-350
- Zoro # G1171016
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 8 3/4 in |
Overall Height | 21 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- SMC Speed Exhaust Control Valve, 6mm, 1/8 In (ASV310F-01-06S)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- BESTORQ Cogged Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (AX30)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-535-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- COXREELS 3/8" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- Coxreels Spring Return Hose Reels