Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 3,000 psi
Mfr # MP-N-340
Zoro # G1172337
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MP-N-340
- Zoro # G1172337
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 40 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 40 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C255 V-Belt, 257" Outside Length, 7/8" Top Width, 1 Ribs (4FJ04)
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- COXREELS Hose Reel, 1/2 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-430)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG19-M350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- Coxreels Spring Return Hose Reels