Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 4,000 psi
Mfr # HPL-N-335
Zoro # G1172188
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HPL-N-335
- Zoro # G1172188
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- MAIN FILTER Hydraulic Filter, replaces WIX R18D10G, Return Line, 10 micron, Inside-Out (MF0063615)
- TRICO Lubricant, 1 G (30659)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi (EZ-P-HPL-125)
- COXREELS Hose Reel, 1/2 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-430)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- Coxreels Spring Return Hose Reels