Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi
Mfr # P-LPL-335
Zoro # G1172781
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-335
- Zoro # G1172781
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International08MORFS-18X1.5MM (FF7400-08-18)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928952Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- Coxreels Spring Return Hose Reels