Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi
Mfr # P-LPL-335-BAX
Zoro # G3920697
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-335-BAX
- Zoro # G3920697
- UPC # 674255749689
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 6 3/4 in |
Overall Width | 17 1/8 in |
Overall Height | 18 5/8 in |
Reel Width | 6 3/4 in |
Mounting Hole Center to Center Width | 4 in |
Mounting Hole Center to Center Height | 5 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 6 3/4 in L x 17 1/8 in W x 18 5/8 in H |
Mount Base Height | 6 in |
Reel Diameter | 17 1/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 6 in |
Swivel Inlet Size | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 6 3/4 in, Overall Width 17 1/8 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- GAST Repair Kit 08/1022 Oil/Vac Sp K223 (K223)
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- Coxreels Hose & Cable Reels