Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 5,000 psi
Mfr # E-HPL-330
Zoro # G1170298
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # E-HPL-330
- Zoro # G1170298
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/4 in |
Overall Width | 7 in |
Overall Height | 18 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 5,000 psi |
Media - Hose Reels | Grease, Hydraulic Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 3/8 in (F)NPT |
Enclosed Reel | No |
Includes | Expandable Metal Cabinets - Spring Driven Hose Reel - High Pressure Hose Reel |
Swivel Material | Zinc Plated Steel |
Hose Material | No |
Bearings | Permanently Lubricated |
Seal Type | Nitrile |
Latch | Locking |
Item | Spring Return Hose Reel |
Max. Temp. | 250 Degrees F |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- ALLPOINTS Grease, Silicone 4 Oz Tu Be (1431171)
- GATES Truflex V-Belts, 3L460 (3L460)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LPL-125)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- Coxreels Spring Return Hose Reels