Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 4,000 psi
Mfr # P-HPL-330
Zoro # G1172626
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-HPL-330
- Zoro # G1172626
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- ABB 10' Non-Metalic Hose (13619)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 5,000 psi (EZ-THP-375)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- Coxreels Hose & Cable Reels