Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 3,000 psi
Mfr # P-MPL-330
Zoro # G1172930
original price:
$292.40
6% off
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # P-MPL-330
- Zoro # G1172930
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Nozzle (18-0310)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FJC R134A Flow Through Oil Injector (2738)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- COXREELS Hose Reel, T-SS, 1/2 Inch ID, 3/4 Inch OD, 50 ft Hose L (TSHL-N-450-SS)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- Coxreels Spring Return Hose Reels