Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 3,000 psi
Mfr # EZ-E-MPL-330
Zoro # G1171040
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-E-MPL-330
- Zoro # G1171040
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 18 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth (80SK18H)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- KBC Ball Bearing, 65mm x 120mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6213-2RS KBC)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- Coxreels Spring Return Hose Reels