Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 3,000 psi
Mfr # EZ-E-MP-330
Zoro # G1171007
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-E-MP-330
- Zoro # G1171007
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 18 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- FESTO Push-In L-Fitting NPQH-L-G18-Q8-P10 (NPQH-L-G18-Q8-P10)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-350-RH-BXB)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- INTERSTATE PNEUMATICS Heavy Duty Hose Rewind Reel Only (HSR80)
- Coxreels Hose & Cable Reels