Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 4,000 psi
Mfr # SL17L-H325
Zoro # G1173615
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL17L-H325
- Zoro # G1173615
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Width | 6 5/8 in |
Overall Height | 18 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 6 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-143 Set Screw Collar (C-143)
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- D&D 93 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA90)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- COXREELS P-LP-350 LOW PRESS SPRING REW HOSE REEL: 3/8IN ID, 50FT CAPACITY W/HOSE, 300 PSI (P-LP-350)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- Coxreels Hose & Cable Reels