Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 4,000 psi
Mfr # P-HPL-325
Zoro # G1172617
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-HPL-325
- Zoro # G1172617
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage (6K872)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933579Q, Pressure Line, 10 micron (ZX-933579Q)
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Hose Reel, T-SS, 1/2 Inch ID, 3/4 Inch OD, 50 ft Hose L (TSHL-N-450-SS)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- Coxreels Hose & Cable Reels