Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LPL-325-AL
Zoro # G1172766
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-325-AL
- Zoro # G1172766
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 13 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- DICO WHEEL BUFF 4"" SPIRAL SEW (527-40-4)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi (TMPL-N-550)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- ZEELINE 25 ft. 0.75 in. DEF Hose Reel (DEF-7925)
- Coxreels Spring Return Hose Reels