Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LP-325-AL
Zoro # G1172696
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-325-AL
- Zoro # G1172696
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 13 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-535-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- Coxreels Spring Return Hose Reels