Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 3,000 psi
Mfr # SL17L-M325
Zoro # G1173649
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SL17L-M325
- Zoro # G1173649
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Width | 6 5/8 in |
Overall Height | 18 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 6 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MDN9)
- FESTO Toggle Switch H-22-SW (H-22-SW)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi (EZ-P-HPL-125)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- Coxreels Spring Return Hose Reels