Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 3,000 psi
Mfr # P-MPL-325
Zoro # G1172921
original price:
$292.40
6% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MPL-325
- Zoro # G1172921
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25165-0808 (G25165-0808)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- PASLODE Piston Ring T200-F18 (PA500987)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- Coxreels Spring Return Hose Reels