Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 3,000 psi
Mfr # EZ-ENM-325
Zoro # G1171199
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-ENM-325
- Zoro # G1171199
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 19 in |
Overall Width | 6 7/8 in |
Overall Height | 18 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 18 7/8 in, Overall Length 19 in, Overall Width 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (C-LPL-125-125)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- Coxreels Spring Return Hose Reels