Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 4,000 psi
Mfr # P-HPL-320
Zoro # G1172608
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-HPL-320
- Zoro # G1172608
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 20 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M850 (11M850)
- NSK NSK 6006ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZZ C3)
- D&D 175" Outside Length, 2/3" Top Width, 1 Ribs (B172)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMPL-475)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450-RH-BXB)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- Coxreels Hose & Cable Reels