Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 4,000 psi
Mfr # P-HP-320
Zoro # G1172571
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-HP-320
- Zoro # G1172571
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 20 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 2,000 psi (SMPL-675)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMPL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- COXREELS Coxreels x Spring Rewind Reel, Nitrogen, 3/8in (EZ-P-NP-350)
- Coxreels Spring Return Hose Reels