Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi
Mfr # LG-LP-320
Zoro # G4522651
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # LG-LP-320
- Zoro # G4522651
- UPC # 674255735798
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 20 ft |
Overall Length | 10 1/2 in |
Overall Width | 5 1/4 in |
Overall Height | 10 5/8 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 5 1/4 in |
Mount Base Height | 4 11/16 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 2 1/2 in |
Reel Diameter | 10 1/2 in |
Mount Base Width | 8 3/8 in |
Mounting Hole Center to Center Height | 6 in |
Overall Dimensions | 10 1/2 in L x 5 1/4 in W x 10 5/8 in H |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Mount Hole Diameter | 7/16 in |
Hose Fitting B Size | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 20 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Reel Material Steel, Mounting Location Bench, Speed Limited Retraction No, Overall Height 10 5/8 in, Overall Length 10 1/2 in, Overall Width 5 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566400, Pressure Line, 25 micron, Outside-In (MF0058522)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- Coxreels Hose & Cable Reels