Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 6,000 psi
Mfr # EZ-TBHL-3100
Zoro # G0673596
original price:
$868.03
8% off
new price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TBHL-3100
- Zoro # G0673596
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 6,000 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Clean fluids, breathing air, potable water |
Hose Material | No |
Enclosed Reel | No |
Latch | Locking |
Hose Outlet | 3/8 in (M)NPT |
Max. Temp. | 150 Degrees F |
Seal Type | Nitrile |
Item | Spring Return Hose Reel |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 3/8 in (F)NPT |
Swivel Material | Stainless Steel |
Bearings | Permanently Lubricated |
Includes | Safety Series Breathing Air & Clean Fluid Hose Reel - Spring Driven Hose Reel - Breathing Air & Clean Fluid Hose Reel -Retractable Reel |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- SKF SKF-6011, Single Row Ball Brgs, 6011 (6011)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (SL19L-M350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- Coxreels Hose & Cable Reels