Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi
Mfr # EZ-TSH-3100
Zoro # G4522520
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 100 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSH-3100
- Zoro # G4522520
- UPC # 674255723023
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Width | 9 1/4 in |
Overall Height | 25 1/2 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 9 3/8 in |
Hose Fitting B Size | 3/8 in |
Mounting Hole Center to Center Width | 7 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Fitting Size | 3/8 in x 3/8 in |
Mount Base Height | 9 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting A Size | 3/8 in |
Reel Diameter | 24 in |
Swivel Outlet Size | 3/8 in |
Overall Dimensions | 23 in L x 9 1/4 in W x 25 1/2 in H |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Height | 8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- TRU-FLATE Plug, 38 in, MNPT, Steel (12-227)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- Coxreels Hose & Cable Reels