Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi
Mfr # EZ-SH-3100
Zoro # G4522819
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SH-3100
- Zoro # G4522819
- UPC # 674255729650
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/4 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 8 1/4 in |
Fitting Size | 3/8 in x 3/8 in |
Overall Dimensions | 23 in L x 8 3/4 in W x 25 1/4 in H |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Mount Base Height | 6 in |
Hose Fitting B Size | 3/8 in |
Reel Diameter | 24 in |
Mounting Hole Center to Center Width | 4 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 6 in |
Hose Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/4 in, Overall Length 23 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LPL-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- COXREELS Vacuum Direct Crank Rewind, 35ft Capacity (V-117H-835)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI (534172)
- Coxreels Hose & Cable Reels