Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi
Mfr # SLPL-575
Zoro # G1173877
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-575
- Zoro # G1173877
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Overall Length | 22 7/8 in |
Overall Width | 19 5/8 in |
Overall Height | 20 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- CONTINENTAL 3/4" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-10-11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 36 # of Teeth (40BS36 X 1)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- Coxreels Spring Return Hose Reels