Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi
Mfr # SLP-575
Zoro # G0673806
product price: $1,056.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,056.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 75 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLP-575
- Zoro # G0673806
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLP-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- Coxreels Hose & Cable Reels