Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # SLPL-550
Zoro # G1173868
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-550
- Zoro # G1173868
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 22 7/8 in |
Overall Width | 19 5/8 in |
Overall Height | 20 1/2 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- Coxreels Spring Return Hose Reels