Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # SHL-N-550
Zoro # G1173466
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SHL-N-550
- Zoro # G1173466
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 7/8 in |
Overall Height | 25 1/2 in |
Mount Base Width | 6 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Width | 4 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft. (3/4 In. I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed Yes, Hose Reel Type Single Pedestal Reel, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Pedestal Type Single Pedestal, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in, Reel Material Steel, Speed Limited Retraction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- GATES Polyflex Belts, 11M1090 (11M1090)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- COXREELS Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 250 psi (SLPL-750)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- Coxreels Spring Return Hose Reels