Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # SHL-N-550-BBX
Zoro # G1173475
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-550-BBX
- Zoro # G1173475
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 7/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Enclosed Reel | No |
Includes | Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel |
Bearings | Permanently Lubricated |
Swivel Material | Stainless Steel |
Seal Type | Viton(R) |
Hose Outlet | 3/4 in (M)NPT |
Max. Temp. | 150 Degrees F |
Reel Inlet | 3/4 in (F)NPT |
Latch | Locking |
Drive Type - Hose Reels | Spring Return |
Item | Spring Return Hose Reel |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Washer Ss 0.54In Id X 0.75In Od (6440-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- ALEMITE Hose Reel, LP 30' Heavy Duty Reel (8078-E)
- Coxreels Hose & Cable Reels