Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi
Mfr # SMP-550
Zoro # G1173965
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SMP-550
- Zoro # G1173965
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (EZ-P-LP-350-HV)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- Coxreels Hose & Cable Reels