Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi
Mfr # EZ-TMPL-550
Zoro # G1172090
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TMPL-550
- Zoro # G1172090
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Mount Base Height | 9 in |
Mount Base Width | 8 in |
Mounting Hole Center to Center Width | 7 in |
Mounting Hole Center to Center Height | 8 in |
Description
Spring Return Hose Reel, Maximum Operating Pressure 1,500 psi, Hose Capacity 50 ft. (3/4 In. I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed Yes, Hose Reel Type Dual Pedestal Reel, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Reel Material Steel, Speed Limited Retraction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Open, Bore .750 In (SSU12OPNWW)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Amber (SL3310)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- DENDESIGNS 50 ft. Retractable Reel (DE3584612)
- Coxreels Spring Return Hose Reels