Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi
Mfr # SHL-N-535
Zoro # G1173457
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-535
- Zoro # G1173457
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- DODGE Grip TIght Adapter Ball Bearings, GTM Medium Duty 4-Bolt Flange Bearings, F4B-GTM-203 (129688 F4B-GTM-203)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (437J26)
- Coxreels Hose & Cable Reels