Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 1,500 psi
Mfr # MPL-N-535
Zoro # G1172328
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPL-N-535
- Zoro # G1172328
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04MJ TEE (6602-04-04-04)
- GATES Truflex V-Belts, 4L220 (4L220)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLP-550)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- Coxreels Spring Return Hose Reels