Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # SHL-N-525
Zoro # G1173448
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SHL-N-525
- Zoro # G1173448
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SUCF207-23)
- POWERDRIVE QD Bushing, SD, 2" (SD-2)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ83)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- Coxreels Spring Return Hose Reels